Motion
7018 CD/P4ADGA

SKF
7018 CD/P4ADGA

7018 CDP4A DGA XTRA PREC BRG
MI ITEM #00113712
MFR #7018 CD/P4ADGA
Price$4,141.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7018 CD/P4ADGA

7018 CDP4A DGA XTRA PREC BRG
MI ITEM #00113712
MFR #7018 CD/P4ADGA

Mfr description
7018 CDP4A DGA XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,141.32/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)