Motion
B7024CB.T.P4S.DUL

FAG (SCHAEFFLER)
B7024CB.T.P4S.DUL

Duplex Angular Contact Bearing - Duplex Universal, 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00113773
MFR #B7024CB.T.P4S.DUL
Your Price$7,384.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7024CB.T.P4S.DUL

Duplex Angular Contact Bearing - Duplex Universal, 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00113773
MFR #B7024CB.T.P4S.DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,384.59/each(List $9,230.74)

Overview

Mfr description
B7024-C-T-P4S-DUL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Duplex Type
    Duplex Universal
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC7, P4S
  • Cage Material
    Phenolic Cag
  • Finish Coating
    Uncoated
  • Description
    B7024-C-T-P4S-DUL
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text