Motion
7024CTRDULP4Y
Duplex Angular Contact Bearing - Duplex Universal, 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00113775
MFR #7024CTRDULP4Y
Price$7,351.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 120 mm Bore, 180 mm OD, 56 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00113775
MFR #7024CTRDULP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,351.02/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    9.17 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7024CTRDULP4Y OLD 7024CTYDULP4 BRG
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625084
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    182000 N
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7024CTRDULP4Y OLD 7024CTYDULP4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text