Motion
7030CTRDULP4
Angular Contact Bearing - 150 mm Bore, 225 mm OD, 70 mm Width, Open
MI ITEM #00113814
MFR #7030CTRDULP4
Your Price$14,556.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 150 mm Bore, 225 mm OD, 70 mm Width, Open
MI ITEM #00113814
MFR #7030CTRDULP4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14,556.76/each(List $17,350.57)

Overview

Mfr description
7030CTRDULP4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    70 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Internal Clearance
    C0
  • Cage Material
    Phenolic
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Weight
    18.34 lbs
  • Manufacturer Upc Number
    029176625213
  • UPC_NO
    029176625213
  • Prop 65 Statement
  • Description
    7030CTRDULP4
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text