Motion
7030 CD/P4ADGA

SKF
7030 CD/P4ADGA

Angular Contact Bearing - 150 mm Bore, 225 mm OD, 70 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, Extra light preload
Mi Item #00113818
MFR #7030 CD/P4ADGA
Price$19,710.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7030 CD/P4ADGA

Angular Contact Bearing - 150 mm Bore, 225 mm OD, 70 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, Extra light preload
Mi Item #00113818
MFR #7030 CD/P4ADGA

Mfr description
7030 CDP4A DGA XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,710.28/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    70 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    70 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    19.30 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7030 CDP4A DGA XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316576625503
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    172 kN
  • Radial Static Load Capacity
    190 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576625503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)