Motion
MM203K
Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, Open
MI ITEM #00113864
MFR #MM203K
Price$482.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, Open
MI ITEM #00113864
MFR #MM203K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.38/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.15 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    MM203K CR XTRA PRECISION BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796070011
  • Max Rpm
    65500 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2400 lbf
  • Radial Static Load Capacity
    930 lbf
  • Series
    MM200K
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796070011

Overview

Mfr description
MM203K CR XTRA PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text