Motion
6306 TBR12 P4

RHP BEARINGS (NSK)
6306 TBR12 P4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #00113978
MFR #6306 TBR12 P4
Price$937.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RHP BEARINGS (NSK)
6306 TBR12 P4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #00113978
MFR #6306 TBR12 P4

Mfr description
6306TBR12P4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$937.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    P4
  • Weight
    0.77 lbs

Details

  • ABEC
    ABEC 7
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Long Description
    The 6306 TBR12 P4 is a 30mm bore radial deep groove ball bearing with open design, 72mm OD, and 19mm width for precision applications.
  • Manufacturer Catalog Number
    6306 TBR12 P4
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Precision Class
    P4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023059836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)