Motion
MM307K
Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #00113981
MFR #MM307K
Your Price$884.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #00113981
MFR #MM307K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$884.39/each(List $1,034.47)

Overview

Mfr description
MM307K CR XTRA PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Max Rpm
    19400 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.5 mm
  • Series
    MM300K
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796071490
  • UPC_NO
    087796071490
  • Description
    MM307K CR XTRA PRECISION BRG
  • Weight
    1.01 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text