Motion
6308TBR12P4
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open
Mi Item #00113991
MFR #6308TBR12P4
Price$947.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Open
Mi Item #00113991
MFR #6308TBR12P4

Mfr description
6308TBR12P4 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$947.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    P4
  • Weight
    1.41 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 6308TBR12P4 is a 40mm bore radial deep groove ball bearing with open design, 90mm OD, and 23mm width for precision applications.
  • Manufacturer Catalog Number
    6308TBR12P4
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023060061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)