Motion
7201 CD/P4ADGA

SKF
7201 CD/P4ADGA

Super Precision Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00114080
MFR #7201 CD/P4ADGA
Price$1,014.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7201 CD/P4ADGA

Super Precision Angular Contact Bearing - 12 mm Bore, 32 mm OD, 10 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00114080
MFR #7201 CD/P4ADGA

Mfr description
7201 CDP4A DGA XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.52/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.19 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7201 CDP4A DGA XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    80000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    2.9 kN
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576626593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)