Motion
7203 CD/P4ADGA

SKF
7203 CD/P4ADGA

Super Precision Angular Contact Bearing - 17 mm Bore, 40 mm OD, 24 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00114115
MFR #7203 CD/P4ADGA
Price$1,040.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7203 CD/P4ADGA

Super Precision Angular Contact Bearing - 17 mm Bore, 40 mm OD, 24 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00114115
MFR #7203 CD/P4ADGA

Mfr description
7203 CDP4A DGA XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.81/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.30 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7203 CDP4A DGA XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316576625602
  • Max Rpm
    63000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9.23 kN
  • Radial Static Load Capacity
    4.8 kN
  • Row Type Fill Slot
    2
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576625602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)