Motion
7203 CD/P4ADGB

SKF
7203 CD/P4ADGB

17 mm Bore, 40 mm OD, 24 mm Width, 15 ° Contact, Open
Mi Item #00114125
MFR #7203 CD/P4ADGB
Price$1,040.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7203 CD/P4ADGB

17 mm Bore, 40 mm OD, 24 mm Width, 15 ° Contact, Open
Mi Item #00114125
MFR #7203 CD/P4ADGB

Mfr description
7203 CDP4A DGB XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.81/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    24 mm
  • Weight
    0.298 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7203 CDP4A DGB XTRA PREC BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316576626494
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14.9526 kN
  • Radial Static Load Capacity
    8.3 kN
  • Row Type Fill Slot
    2
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576626494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)