Specifications
Dimensions
- Bore Diameter20 mm
- Contact Angle15 °
- Outside Diameter47 mm
- Overall Width28 mm
- Precision RatingABEC7, P4S
Details
- Bearing TypeDuplex Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic Cag
- Closure TypeOpen
- DescriptionB7204CB.T.P4S.DUL BRG PAIR
- Duplex TypeDuplex Universal
- Finish CoatingUncoated
- Internal ClearanceC0
- Product TypeDuplex Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
B7204CB.T.P4S.DUL BRG PAIR