Motion
7205CGD2/GNP4

NTN
7205CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 25 mm Bore, 52 mm OD, 30 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00114163
MFR #7205CGD2/GNP4
Price$879.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 25 mm Bore, 52 mm OD, 30 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00114163
MFR #7205CGD2/GNP4

Mfr description
7205CGD2/GNP4 BRG PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$879.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.53 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7205CGD2/GNP4 BRG PAIR
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359438826
  • Max Rpm
    28000 rpm
  • Maximum RPM (Grease)
    17000 rpm
  • Maximum RPM (Oil)
    22000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27000 N
  • Radial Static Load Capacity
    20500 N
  • Series
    72C
  • Snap Ring Included
    With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)