Motion
7205CTRDUMP4Y
Duplex Angular Contact Bearing - Duplex Universal, 25 mm Bore, 52 mm OD, 30 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00114171
MFR #7205CTRDUMP4Y
Price$929.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 25 mm Bore, 52 mm OD, 30 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00114171
MFR #7205CTRDUMP4Y

Mfr description
7205CTRDUMP4Y BRG OLD 7205CTYDUMP4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$929.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    30 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    0.55 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7205CTRDUMP4Y BRG OLD 7205CTYDUMP4
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176581052
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    27000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)