Motion
7209 CD/P4ADGB

SKF
7209 CD/P4ADGB

Super Precision Angular Contact Bearing - 45 mm Bore, 85 mm OD, 38 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #00114295
MFR #7209 CD/P4ADGB
List Price$1,967.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7209 CD/P4ADGB

Super Precision Angular Contact Bearing - 45 mm Bore, 85 mm OD, 38 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #00114295
MFR #7209 CD/P4ADGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,967.91/each for your price

Overview

Mfr description
7209 CDP4A DGB XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Ball Screw Application
    Not for Ball Screws
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    User defined
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    42.3 kN
  • Radial Static Load Capacity
    31 kN
  • Cage Material
    PEEK
  • Inner Ring Width
    38 mm
  • Max Rpm
    28000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    72
  • Weight
    2.00 lbs
  • Manufacturer Upc Number
    7316576626524
  • UPC_NO
    7316576626524
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7209 CDP4A DGB XTRA PREC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text