Motion
7212 CD/P4ADGB

SKF
7212 CD/P4ADGB

Super Precision Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00114306
MFR #7212 CD/P4ADGB
Price$2,668.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7212 CD/P4ADGB

Super Precision Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, 15 ° Contact Angle, C0
Mi Item #00114306
MFR #7212 CD/P4ADGB

Mfr description
7212 CDP4A DGB XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,668.52/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.66 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7212 CDP4A DGB XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    20000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    67.6 kN
  • Radial Static Load Capacity
    53 kN
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576626364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)