Motion
7213CT1GD2/GNP4

NTN
7213CT1GD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 65 mm Bore, 120 mm OD, 46 mm Width, 15 ° Contact Angle, Open
Mi Item #00114413
MFR #7213CT1GD2/GNP4
Price$2,513.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7213CT1GD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 65 mm Bore, 120 mm OD, 46 mm Width, 15 ° Contact Angle, Open
Mi Item #00114413
MFR #7213CT1GD2/GNP4

Mfr description
7213CT1GD2/GNP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,513.74/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 4
  • Weight
    4.32 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7213CT1GD2/GNP4 PRECISION
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359443936
  • Max Rpm
    9500 rpm
  • Maximum RPM (Grease)
    7100 rpm
  • Maximum RPM (Oil)
    9500 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    113000 N
  • Radial Static Load Capacity
    110000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)