Motion
214 RDS

MRC (SKF)
214 RDS

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #00114446
MFR #214 RDS
List Price$3,147.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
214 RDS

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 48 mm Width, Open, Without Snap Ring
MI ITEM #00114446
MFR #214 RDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,147.72/each for your price

Overview

Mfr description
214 RDS L #7 BAKE (PR) XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    15 °
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Cage Material
    Phenolic
  • Duplex Type
    User defined
  • Inner Ring Width
    48 mm
  • Element Material
    Bearing steel
  • Series
    200R
  • Radial Dynamic Load Capacity
    79.3 kN
  • Radial Static Load Capacity
    64 kN
  • Manufacturer Catalog Number
    214 RDS
  • Manufacturer Upc Number
    097741005371
  • UPC_NO
    097741005371
  • Weight
    4.718 lbs
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    214 RDS L #7 BAKE (PR) XTRA PREC BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 214 RDS is a 70 mm bore radial/deep groove ball bearing with 125 mm OD, 48 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text