Motion
7214CGD2/GNP4

NTN
7214CGD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
Mi Item #00114450
MFR #7214CGD2/GNP4
Price$2,221.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7214CGD2/GNP4

Duplex Angular Contact Ball Bearing - Universal Flush Ground
Mi Item #00114450
MFR #7214CGD2/GNP4

Mfr description
7214CGD2/GNP4 BRG PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,221.22/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7214CGD2/GNP4 BRG PAIR
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359444407
  • Max Rpm
    8800 rpm
  • Maximum RPM (Grease)
    6600 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27700 lbf
  • Radial Static Load Capacity
    27000 lbf
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)