Motion
7215CGD2/GNP4

NTN
7215CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 75 mm Bore, 130 mm OD, 50 mm Width, 15 ° Contact Angle, Open
Mi Item #00114475
MFR #7215CGD2/GNP4
Price$2,798.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7215CGD2/GNP4

Duplex Angular Contact Bearing - Universal Flush Ground, 75 mm Bore, 130 mm OD, 50 mm Width, 15 ° Contact Angle, Open
Mi Item #00114475
MFR #7215CGD2/GNP4

Mfr description
7215CGD2/GNP4 ANUGLAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,798.05/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 4
  • Weight
    5.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7215CGD2/GNP4 ANUGLAR CONTACT BRG
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359444834
  • Max Rpm
    8200 rpm
  • Maximum RPM (Grease)
    6200 rpm
  • Maximum RPM (Oil)
    8200 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    129000 N
  • Radial Static Load Capacity
    131000 N
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)