Motion
7216 CD/P4ADGC

SKF
7216 CD/P4ADGC

Super Precision Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #00114505
MFR #7216 CD/P4ADGC
Your Price$3,896.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7216 CD/P4ADGC

Super Precision Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #00114505
MFR #7216 CD/P4ADGC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,896.39/each(List $4,546.11)

Overview

Mfr description
7216 CDP4A DGC XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Ball Screw Application
    Not for Ball Screws
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    97.5 kN
  • Radial Static Load Capacity
    81.5 kN
  • Max Rpm
    16000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    2 mm
  • Series
    72
  • Weight
    6.72 lbs
  • UPC_NO
    7316577095725
  • Description
    7216 CDP4A DGC XTRA PREC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text