Motion
7216CTRDUMP4Y
Duplex Angular Contact Bearing - Duplex Universal, 80 mm Bore, 140 mm OD, 52 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00114511
MFR #7216CTRDUMP4Y
Your Price$3,368.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 80 mm Bore, 140 mm OD, 52 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00114511
MFR #7216CTRDUMP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,368.39/each(List $4,014.87)

Overview

Mfr description
7216CTRDUMP4Y OLD 7216CTY-DUM-P4

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    6.26 lbs
  • Duplex Type
    Duplex Universal
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    151000 N
  • Precision Rating
    ABEC7, P4
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Description
    7216CTRDUMP4Y OLD 7216CTY-DUM-P4
  • Fillet Radius
    2 mm
  • Prop 65 Statement
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176586460
  • Measurement Standard
    Metric
  • Overall Height
    52 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text