Motion
7220CG1DUJ74

NTN
7220CG1DUJ74

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 68 mm Width, Open, With Snap Ring, 15 ° Contact Angle, CN
MI ITEM #00114578
MFR #7220CG1DUJ74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7220CG1DUJ74

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 68 mm Width, Open, With Snap Ring, 15 ° Contact Angle, CN
MI ITEM #00114578
MFR #7220CG1DUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7220CG1DUJ74 ANGULAR CONTACT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Stratified
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Cage Material
    Phenolic
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Configuration
    Two
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Manufacturer Upc Number
    3413520281403
  • UPC_NO
    3413520281403
  • Description
    7220CG1DUJ74 ANGULAR CONTACT BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text