Motion
7222 CDP4A DGA

SKF
7222 CDP4A DGA

Super Precision Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #00114591
MFR #7222 CDP4A DGA
Price$12,346.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7222 CDP4A DGA

Super Precision Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #00114591
MFR #7222 CDP4A DGA

Mfr description
7222 CDP4A DGA XTRA PREC BRG
  • Improved lubrication conditions
  • Low noise levels
  • Higher attainable speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,346.14/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    15 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    P4
  • Weight
    21.94 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7222 CDP4A DGA XTRA PREC BRG
  • Duplex Type
    Duplex Universal
  • Features & Benefits
    • Improved lubrication conditions • Low noise levels • Higher attainable speed • Improved reliability • Reduced oil consumption • Reduced environmental impact • Safe, easy assembly
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576625404
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    178 kN
  • Radial Static Load Capacity
    166 kN
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576625404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)