Motion
3MM304WICRDUL

TIMKEN (FAFNIR)
3MM304WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 52.00 mm OD, 30 mm Width, 25 ° Contact, Open
Mi Item #00114597
MFR #3MM304WICRDUL
Price$1,390.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM304WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 52.00 mm OD, 30 mm Width, 25 ° Contact, Open
Mi Item #00114597
MFR #3MM304WICRDUL

Mfr description
3MM304WI CR DUL XTRA PRECISION BRG
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,390.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    52.00 mm
  • Overall Width  
    30 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM304WI CR DUL XTRA PRECISION BRG
  • Manufacturer Upc Number
    087796071384
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20900 N, 4700 lbs
  • Radial Static Load Capacity
    9650 N, 2160 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796071384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)