Motion
ZXL057HD20
Spindle & Precision Machine Tool Angular Contact Bearing - 1.0625 in Bore, 2.2500 in OD, 1.0000 in Width, 14 ° Contact, Open
Mi Item #00114805
MFR #ZXL057HD20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 1.0625 in Bore, 2.2500 in OD, 1.0000 in Width, 14 ° Contact, Open
Mi Item #00114805
MFR #ZXL057HD20

Mfr description
ZXL057HD20 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Contact Angle  
    14 °
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.0000 in
  • Weight
    0.65 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Open
  • Description
    ZXL057HD20 BRG
  • Max Rpm
    22000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    69715000220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)