Motion
MM90EX 150 DU C1

TIMKEN (FAFNIR)
MM90EX 150 DU C1

Spindle & Precision Machine Tool Angular Contact Bearing - 1.6250 in Bore, 3.4375 in OD, 1.6250 in Width, Open
Mi Item #00114829
MFR #MM90EX 150 DU C1
Price$1,697.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM90EX 150 DU C1

Spindle & Precision Machine Tool Angular Contact Bearing - 1.6250 in Bore, 3.4375 in OD, 1.6250 in Width, Open
Mi Item #00114829
MFR #MM90EX 150 DU C1

Mfr description
MM90EX 150 (PR) XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,697.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Outside Diameter  
    3.4375 in
  • Overall Width  
    1.6250 in
  • Weight
    1.88 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM90EX 150 (PR) XTRA PRECISION BRG
  • Manufacturer Upc Number
    087796069725
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796069725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)