Specifications
Dimensions
- Bore Diameter2.7500 in
- Contact Angle14 °
- Outside Diameter4.7500 in
- Overall Width2.2500 in
- Weight5.21 lbs
Details
- Bearing Material52100 Steel
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialLaminated Fabric
- Closure TypeOpen
- DescriptionZXL0155HD150 BRG
- Max Rpm6000 rpm
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO69715000216