Motion
7032CTRDULP4
Duplex Angular Contact Bearing - 160 mm Bore, 240 mm OD, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #00114906
MFR #7032CTRDULP4
Price$17,989.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 160 mm Bore, 240 mm OD, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #00114906
MFR #7032CTRDULP4

Mfr description
7032CTRDULP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,989.52/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    240 mm
  • Overall Height
    76 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7032CTRDULP4
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625237
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)