Specifications
Dimensions
- Bore Diameter85 mm
- Contact Angle25 °
- Fillet Radius2 mm
- Outside Diameter150 mm
- Overall Width28 mm
- Precision RatingABEC 9/7 (Non-Critical Features)
Details
- Ball Screw ApplicationNot for Ball Screws
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialPhenolic Resin
- Closure TypeOpen
- DescriptionB7217-E-T-P4S-DUL
- Finish CoatingUncoated
- Internal ClearanceC0
- Max Rpm13000 rpm
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Radial Dynamic Load Capacity91.5 kN
- Radial Static Load Capacity80 kN
- Series200
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4012801465199
Overview
Mfr description
B7217-E-T-P4S-DUL