Motion
7217A5TRDUHP4Y

NSK CORP, BEARING DIV
7217A5TRDUHP4Y

Duplex Angular Contact Bearing - Duplex Universal, 85 mm Bore, 150 mm OD, 56 mm Width, 25 ° Contact Angle, C0, Open
MI ITEM #00115169
MFR #7217A5TRDUHP4Y
Price$4,441.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7217A5TRDUHP4Y

Duplex Angular Contact Bearing - Duplex Universal, 85 mm Bore, 150 mm OD, 56 mm Width, 25 ° Contact Angle, C0, Open
MI ITEM #00115169
MFR #7217A5TRDUHP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,441.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    7.85 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cag
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7217A5TRDUHP4Y OLD 7217A5TYDUHP4
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586569
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    166000 N
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7217A5TRDUHP4Y OLD 7217A5TYDUHP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text