Motion
218HE
Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, 25 ° Contact, Open
MI ITEM #00115172
MFR #218HE
List Price$6,055.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, 25 ° Contact, Open
MI ITEM #00115172
MFR #218HE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,055.30/each for your price

Overview

Mfr description
B7218-E-T-P4S-DUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116 kN
  • Radial Static Load Capacity
    100 kN
  • Max Rpm
    12000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    2 mm
  • Series
    200
  • UPC_NO
    4012801465366
  • Description
    B7218-E-T-P4S-DUL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text