Motion
3MM218WI DUH

TIMKEN (FAFNIR)
3MM218WI DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, 25 ° Contact, Open
MI ITEM #00115184
MFR #3MM218WI DUH
List Price$6,513.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM218WI DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, 25 ° Contact, Open
MI ITEM #00115184
MFR #3MM218WI DUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,513.62/each for your price

Overview

Mfr description
3MM218WI DUH XTRA PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28500 lbf
  • Radial Static Load Capacity
    20800 lbf
  • Max Rpm
    8000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    2 mm
  • Series
    3MM200WI
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796071148
  • UPC_NO
    087796071148
  • Description
    3MM218WI DUH XTRA PRECISION BRG
  • Weight
    9.74 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text