Motion
7222A5TYDUMP4
Duplex Angular Contact Bearing - Duplex Universal, 2.7500 in Bore, 200 mm OD, 76 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #00115217
MFR #7222A5TYDUMP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 2.7500 in Bore, 200 mm OD, 76 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #00115217
MFR #7222A5TYDUMP4

Mfr description
7222A5TYDUMP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Contact Angle
    30 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    76 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    9.00 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cag
  • Closure Type
    Open
  • Description
    7222A5TYDUMP4 BRG
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    273000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)