Motion
B7006-E-T-P4S-DUL

FAG (SCHAEFFLER)
B7006-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, 25 ° Contact
MI ITEM #00115291
MFR #B7006-E-T-P4S-DUL
Price$1,054.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7006-E-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, 25 ° Contact
MI ITEM #00115291
MFR #B7006-E-T-P4S-DUL

Mfr description
B7006-E-T-P4S-DUL PRECISION SPINDLE BRGS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,054.69/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    26 mm
  • Weight
    0.499 lbs, 0.2264 kg

Details

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)