Motion
7006A5TRDULP4Y

NSK CORP, BEARING DIV
7006A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #00115293
MFR #7006A5TRDULP4Y
Price$800.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7006A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, 25 ° Contact, Open
MI ITEM #00115293
MFR #7006A5TRDULP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$800.41/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    30 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Height
    26 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.49 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7006A5TRDULP4Y (OLD 7006ETDULP4)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176580604
  • Max Rpm
    18000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1480 kgf
  • Radial Static Load Capacity
    1030 kgf
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176580604

Overview

Mfr description
7006A5TRDULP4Y (OLD 7006ETDULP4)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text