Motion
7006 ACD/P4ADGA

SKF
7006 ACD/P4ADGA

Super Precision Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00115296
MFR #7006 ACD/P4ADGA
List Price$1,364.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7006 ACD/P4ADGA

Super Precision Angular Contact Bearing - 30 mm Bore, 55 mm OD, 26 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00115296
MFR #7006 ACD/P4ADGA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,364.61/each for your price

Overview

Mfr description
7006 ACD/P4ADGA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Ball Screw Application
    Not for Ball Screws
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    User defined
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    13.8 kN
  • Radial Static Load Capacity
    7.65 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    26 mm
  • Element Material
    Bearing steel
  • Max Rpm
    38000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1 mm
  • Series
    70
  • Weight
    0.52 lbs
  • Manufacturer Upc Number
    7316577087133
  • UPC_NO
    7316577087133
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7006 ACD/P4ADGA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text