Motion
7009A5TRDULP4Y

NSK CORP, BEARING DIV
7009A5TRDULP4Y

Duplex Angular Contact Bearing - Duplex Universal, 45 mm Bore, 75 mm OD, 32 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #00115328
MFR #7009A5TRDULP4Y
Price$1,344.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7009A5TRDULP4Y

Duplex Angular Contact Bearing - Duplex Universal, 45 mm Bore, 75 mm OD, 32 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #00115328
MFR #7009A5TRDULP4Y

Mfr description
7009A5TRDULP4Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,344.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    75 mm
  • Overall Height
    32 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    1.04 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7009A5TRDULP4Y
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586903
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    37500 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)