Motion
7009A5TRDUHP4Y

NSK CORP, BEARING DIV
7009A5TRDUHP4Y

Duplex Angular Contact Bearing - Duplex Universal, 1.6250 in Bore, 75 mm OD, 32 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #00115344
MFR #7009A5TRDUHP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7009A5TRDUHP4Y

Duplex Angular Contact Bearing - Duplex Universal, 1.6250 in Bore, 75 mm OD, 32 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #00115344
MFR #7009A5TRDUHP4Y

Mfr description
7009A5TRDUHP4Y OLD 7009A5TYDUHP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    0.47 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    7009A5TRDUHP4Y OLD 7009A5TYDUHP4
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    37500 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)