Motion
7010A5TRDUHP4Y

NSK CORP, BEARING DIV
7010A5TRDUHP4Y

Duplex Angular Contact Bearing - Duplex Universal, 1.8750 in Bore, 80 mm OD, 32 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #00115367
MFR #7010A5TRDUHP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7010A5TRDUHP4Y

Duplex Angular Contact Bearing - Duplex Universal, 1.8750 in Bore, 80 mm OD, 32 mm Width, 30 ° Contact Angle, C0, Open
Mi Item #00115367
MFR #7010A5TRDUHP4Y

Mfr description
7010A5TRDUHP4Y PRECISION ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    1.21 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Description
    7010A5TRDUHP4Y PRECISION ANGULAR CONTACT
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    40000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)