Motion
B7014EB.T.P4S.DUL

FAG (SCHAEFFLER)
B7014EB.T.P4S.DUL

Duplex Angular Contact Bearing - Duplex Universal, 70 mm Bore, 110 mm OD, 40 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #00115414
MFR #B7014EB.T.P4S.DUL
Price$2,399.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7014EB.T.P4S.DUL

Duplex Angular Contact Bearing - Duplex Universal, 70 mm Bore, 110 mm OD, 40 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #00115414
MFR #B7014EB.T.P4S.DUL

Mfr description
B7014-E-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,399.02/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC7, P4S

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cag
  • Closure Type
    Open
  • Description
    B7014-E-T-P4S-DUL
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)