Motion
2/3MM9118WICRTA3372

TIMKEN (FAFNIR)
2/3MM9118WICRTA3372

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, 15 ° Contact, Open
Mi Item #00115449
MFR #2/3MM9118WICRTA3372
Price$9,372.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2/3MM9118WICRTA3372

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, 15 ° Contact, Open
Mi Item #00115449
MFR #2/3MM9118WICRTA3372

Mfr description
2/3MM9118 WICR-TA3372 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,372.34/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Weight
    2.4075 lbs, 1.092 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2/3MM9118 WICR-TA3372 XTRA PREC BRG
  • Manufacturer Upc Number
    087796077768
  • Max Rpm
    8390 rpm
  • Maximum Operating RPM
    8390 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    64500 N, 14500.18 lbf
  • Radial Static Load Capacity
    49800 N, 11195.48 lbf
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796077768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)