Motion
7020 ACD/P4ADGB

SKF
7020 ACD/P4ADGB

7020 ACDP4A DGB XTRA PREC BRG
Mi Item #00115521
MFR #7020 ACD/P4ADGB
Price$4,789.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7020 ACD/P4ADGB

7020 ACDP4A DGB XTRA PREC BRG
Mi Item #00115521
MFR #7020 ACD/P4ADGB

Mfr description
7020 ACDP4A DGB XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,789.00/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)