Motion
7022 ACD/P4ADGA

SKF
7022 ACD/P4ADGA

Super Precision Angular Contact Bearing - 110 mm Bore, 170 mm OD, 56 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00115530
MFR #7022 ACD/P4ADGA
List Price$8,516.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7022 ACD/P4ADGA

Super Precision Angular Contact Bearing - 110 mm Bore, 170 mm OD, 56 mm Width, Open, 25 ° Contact Angle, C0
MI ITEM #00115530
MFR #7022 ACD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,516.25/each for your price

Overview

Mfr description
7022 ACDP4A DGA XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Ball Screw Application
    Not for Ball Screws
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    User defined
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    104 kN
  • Radial Static Load Capacity
    104 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    56 mm
  • Max Rpm
    11000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    2 mm
  • Series
    70
  • Weight
    9.15 lbs
  • Manufacturer Upc Number
    7316576626258
  • UPC_NO
    7316576626258
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7022 ACDP4A DGA XTRA PREC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text