Motion
7024 ACD/P4ADGA

SKF
7024 ACD/P4ADGA

120 mm Bore, 180 mm OD, 56 mm Width, 25 ° Contact, Open
MI ITEM #00115552
MFR #7024 ACD/P4ADGA
List Price$9,948.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7024 ACD/P4ADGA

120 mm Bore, 180 mm OD, 56 mm Width, 25 ° Contact, Open
MI ITEM #00115552
MFR #7024 ACD/P4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,948.58/each for your price

Overview

Mfr description
7024 ACDP4A DGA XTRA PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Internal Clearance
    Extra light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    179.82 kN
  • Radial Static Load Capacity
    232 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    56 mm
  • Series
    70
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577087126
  • UPC_NO
    7316577087126
  • Description
    7024 ACDP4A DGA XTRA PREC BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    9.29 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text