Motion
7024A5TRDUMP4Y

NSK CORP, BEARING DIV
7024A5TRDUMP4Y

Duplex Angular Contact Bearing - Duplex Universal, 120 mm Bore, 180 mm OD, 56 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #00115557
MFR #7024A5TRDUMP4Y
Price$7,009.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7024A5TRDUMP4Y

Duplex Angular Contact Bearing - Duplex Universal, 120 mm Bore, 180 mm OD, 56 mm Width, 25 ° Contact Angle, C0, Open
Mi Item #00115557
MFR #7024A5TRDUMP4Y

Mfr description
7024A5TRDUMP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,009.49/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    9.17 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Cag
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7024A5TRDUMP4Y
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625060
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    172000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)