Motion
B71914CB.T.P4S.DUL

FAG (SCHAEFFLER)
B71914CB.T.P4S.DUL

Duplex Angular Contact Bearing - Duplex Universal, 70 mm Bore, 100 mm OD, 32 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00115696
MFR #B71914CB.T.P4S.DUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71914CB.T.P4S.DUL

Duplex Angular Contact Bearing - Duplex Universal, 70 mm Bore, 100 mm OD, 32 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00115696
MFR #B71914CB.T.P4S.DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B71914CB.T.P4S.DUL BRG PAIR

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Duplex Type
    Duplex Universal
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC7, P4S
  • Cage Material
    Phenolic Cag
  • Finish Coating
    Uncoated
  • Description
    B71914CB.T.P4S.DUL BRG PAIR
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text