Motion
71916 CD/P4ADGA

SKF
71916 CD/P4ADGA

71916 CDP4A DGA BRG
Mi Item #00116729
MFR #71916 CD/P4ADGA
Price$3,344.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71916 CD/P4ADGA

71916 CDP4A DGA BRG
Mi Item #00116729
MFR #71916 CD/P4ADGA

Mfr description
71916 CDP4A DGA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,344.17/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    32 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)