Motion
MM9306WI 2H QUH

TIMKEN (FAFNIR)
MM9306WI 2H QUH

Duplex Angular Contact Bearing - Back to Back, 20 mm Bore, 47 mm OD, 2.5000 in Width, 60 ° Contact Angle, C0, Open
Mi Item #00116760
MFR #MM9306WI 2H QUH
Price$3,197.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9306WI 2H QUH

Duplex Angular Contact Bearing - Back to Back, 20 mm Bore, 47 mm OD, 2.5000 in Width, 60 ° Contact Angle, C0, Open
Mi Item #00116760
MFR #MM9306WI 2H QUH

Mfr description
MM9306WI 2H QUAD XTRA PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,197.51/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    15.9 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.20 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    MM9306WI 2H QUAD XTRA PRECISION BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796073463
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)